Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpenters Square, Steel, 24 x 16 In

  • Mfr # 45-500

  • Zoro # G6104743


product price: $8.79
/ea

Key Features

Material
Steel
Features
Reverse Reading Scale
Finish
Brushed
Number of Pieces
1
Graduations
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-500
Zoro #
G6104743
UPC #
076174455007
Country of Origin
China

Dimensions

Body Size
24 x 2 in
Tongue Size
16 x 1 1/2 in
Blade Width
1 1/2 in
Base Length
24 in
Base Width
2 in
Blade Length
16 in

Details

Item
Carpenter Square
Material
Steel
Features
Reverse Reading Scale
Finish
Brushed
Number of Pieces
1
Graduations
1/8 in
Blade Material
Steel
System of Measurement
SAE
Numeric Marks
Inches
Specialized Scales
Reverse Reading
Base Material
Steel
Graduation Marks - Blade
1/8 in
Graduation Marks - Base
1/8 in
Square Type
Framing Square
Edge Style
Square

Description

When you need to make a straight cut, the STANLEY 45-500 Carpenters Square is the tool for the job. The square has embossed graduations that are easy to read. Made of steel, this square is designed to last and will not bend or break under pressure. It has a 24 x 2 in body size and 16 x 1 1/2 in tongue size. The STANLEY 45-500 Carpenters Square is a sturdy tool you can rely on when it comes time to cut a straight line.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.