Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Knife Blades, 2-3/5" W, PK100

  • Mfr # 11-530

  • Zoro # G0303563


product price: $22.75
/pk 100, $0.23/ea

Key Features

Material
Carbon Steel
Length
2 1/4 in
Width
11/16 in
Number of Blades Included
100
Thickness
0.017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-530
Zoro #
G0303563
UPC #
076174115307
Country of Origin
United States

Dimensions

Length
2 1/4 in
Width
11/16 in
Thickness
0.017 in
Blade Width
11/16 in
Blade Thickness
0.015625 in
Blade Length
2 1/4 in

Details

Item
Carpet Knife Blade
Material
Carbon Steel
Number of Blades Included
100
Blade Material
Steel
Primary Cutting Application
Carpet
Blade Edge
Straight
Number of Cutting Edges
2
Fits Utility Knives Stock No.
5C946
Mount Type
(1) Holding Slot
Blade Point Type
Blunt
Blade Dispenser Included
No
Number of Blade Points
4
For Cutting Cork
Yes
For Cutting Cardboard
Yes
For Cutting Fabric
Yes
Material Application
Carpet
Includes Blade Dispenser
No
For Cutting Leather
Yes
For Cutting Plastic
Yes
For Cutting Paper
Yes
For Cutting Rubber
Yes
Compatible with Manufacturer Model Number
10-525
Blade Tip
Blunt
Blade Edge Type
Straight
Compatible Manufacturer Part Number
10-525
Compatible Manufacturer Model Number
10-525
For Use With Mfr. Model Number
10-525
Compatible with Manufacturer Model No.
10-525
Compatible with Mfr. Model No.
10-525
For Use with Mfr Model Number
10-525
Compatible Pump Manufacturer Part Number
10-525
Compatible Mfr. Model Number
10-525

Description

This Stanley 11-530 Double Edge Carpet Blade is the perfect tool for removing carpet. It can also be used on many other surfaces. The blade has a straight edge and blunt tip, making it ideal for removing carpet. The carbon steel blade has a thickness of 0.017 in., which makes it strong enough to cut through multiple layers of carpeting or padding without bending or breaking. This double edge blade measures 2 1/4 in. in length and 11/16 in. in width, with 100 blades included per pack. When you want to remove carpeting or padding quickly and easily, this Stanley 11-530 Double Edge Carpet Blade is the ideal tool for the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.