Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Filter for Stanley, Wet/Dry Vac

  • Mfr # 08-2501

  • Zoro # G5752577


product price: $13.63
/ea

Key Features

Width
6.69"
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Type
Shrink PE Package
Filter Type
Cartridge Filter
Height
7.68"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-2501
Zoro #
G5752577
UPC #
-
Country of Origin
China

Dimensions

Width
6.69"
Height
7.68"

Details

Item
Cartridge Filter for Stanley,Wet/Dry Vac
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Type
Shrink PE Package
Filter Type
Cartridge Filter
Material
Polyethylene

Description

Cartridge Filter for Stanley,Wet/Dry Vac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.