Zoro Homepage

Chalk Line Reel with 4 oz. Blue Chalk

  • Mfr # 47-442

  • Zoro # G4548652


product price: $6.55
/ea

Key Features

Handle Type
Folding Crank
Gear Ratio
3:1
Line Material
Cotton/Polyester
Door Type
Sliding
Line Length (Ft.)
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-442
Zoro #
G4548652
UPC #
076174474428
Country of Origin
China

Dimensions

Line Length (Ft.)
100 ft
Included Chalk Size
4 oz
Line Length
100 ft

Details

Item
Chalk Line Reel
Handle Type
Folding Crank
Gear Ratio
3:1
Line Material
Cotton/Polyester
Door Type
Sliding
Fill Weight (Oz.)
4 oz
Case Color
Yellow/Black
Case Material
Plastic
Hook
Stainless Steel
Product Type
Chalk Line Reel
Fill Weight
4 oz
Compatible Replacement Line
Stanley 100' Chalk Reel with Blue Chalk
Included Chalk Color
Blue
Included Chalk Permanence
Semi-Permanent
Line Construction
Twisted
Hook Material
Stainless Steel
Includes Viewing Window
No

Description

Chalk Line Reel, Case Color Black, Yellow, Case Material Plastic, Compatible Replacement Line Stanley 100' Chalk Reel with Blue Chalk, Door Type Sliding, Fill Weight 4 oz, Gear Ratio 3:1, Handle Type Folding Crank, Hook Material Stainless Steel, Included Chalk Color Blue, Included Chalk Permanence Semi-Permanent, Included Chalk Size 4 oz, Includes Not Applicable, Includes Viewing Window No, Line Construction Twisted, Line Length 100 ft, Line Material Cotton, Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.