Chisel Set, Steel, For Wood, (3) Pieces
Mfr # STHT16727
Zoro # G109984727
product price: $17.65
/eaKey Features
Material
Steel
Number of Pieces
3
Types Included
Wood Chisel
Chisel Type
Wood Chisel
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT16727
Zoro #
G109984727
UPC #
076174167276
Country of Origin
China
Dimensions
Overall Length
10 3/8 in
Blade Width
1/2 in, 3/4 in, 1 in
Tip Size
1/2 in, 3/4 in, 1 in
Details
Item
Chisel Set
Material
Steel
Number of Pieces
3
Types Included
Wood Chisel
Chisel Type
Wood Chisel
Handle Material
Plastic
Measurement Type
SAE
Handle Color
Black
Set Type
Chisel Set
Includes Handle
Yes
Non-Sparking
No
Includes Handguard
No
Material Applications
Wood
Blade Tip Shape
Straight
Container Type
None
Tether Ready
No
Description
Chisel Set, Set Type Chisel Set, Types Included Wood Chisel, Number of Pieces 3, Blade Tip Shape Straight, Blade Width 1/2 in, 3/4 in, 1 in, Includes Handle Yes, Chisel Type Wood Chisel, Handle Material Plastic, Includes Handguard No, Material Applications Wood, Overall Length 10 3/8 in, Includes 1 in Chisel, 1/2 in Chisel, 3/4 in Chisel, Tip Size 1/2 in, 3/4 in, 1 in, Material Steel, Measurement Type SAE, Container Type None, Punch Taper Length Not Applicable, Tether Ready No, Non-Sparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.