Zoro Homepage

Clamping Box, For 14 In. Miter Saws

  • Mfr # 20-112

  • Zoro # G7561504


product price: $21.55
/ea

Key Features

For Use With
14 in Miter Saws
Length
8 1/4 in
Height
12 1/4 in
Features
Cuts Miters on 45 Degrees and 90 Degrees , Face Angle 45 Degrees , 22-1/2 Degrees Angle for Octagonal Shapes
Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-112
Zoro #
G7561504
UPC #
076174201123
Country of Origin
Viet Nam

Dimensions

Length
8 1/4 in
Height
12 1/4 in
Width
4 1/2 in
Overall Length
8 1/4 in
Overall Width
4 1/2 in
Overall Height
12 1/4 in

Details

Item
Clamping Miter Box
For Use With
14 in Miter Saws
Features
Cuts Miters on 45 Degrees and 90 Degrees , Face Angle 45 Degrees , 22-1/2 Degrees Angle for Octagonal Shapes
Compatible Manufacturer Model Number
Universal
Compatible Brand
Universal
Compatible Product Type
14 in Miter Saw
Product Type
Clamping Miter Box

Description

Clamping Miter Box, STANLEY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.