Zoro Homepage

Clamping Box, With Saw, For 14 In. Saws

  • Mfr # 20-600

  • Zoro # G7628747


product price: $24.15
/ea

Key Features

For Use With
14 in Miter Saws
Length
14 in
Includes
(8) Hooks, Saw Blade
Features
Cuts Miters on 45 Degrees and 90 Degrees , Face Angle 45 Degrees , 22-1/2 Degrees Angle for Octagonal Shapes, Made of lightweight, high impact polypropylene.
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-600
Zoro #
G7628747
UPC #
076174206005
Country of Origin
China

Dimensions

Length
14 in
Overall Length
14 in
Width
8 1/4 in
Height
3 3/4 in
Overall Height
3 3/4 in
Overall Width
8 1/4 in

Details

Item
Clamping Miter Box
For Use With
14 in Miter Saws
Includes
(8) Hooks, Saw Blade
Features
Cuts Miters on 45 Degrees and 90 Degrees , Face Angle 45 Degrees , 22-1/2 Degrees Angle for Octagonal Shapes, Made of lightweight, high impact polypropylene.
Compatible Brand
Universal
Compatible Product Type
14 in Miter Saw
Product Type
Clamping Miter Box
Compatible Manufacturer Model Number
Universal

Description

Clamping Miter Box, STANLEY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.