Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Claw Pry Bar, 10-In.

  • Mfr # DWHT55524

  • Zoro # G016239095


product price: $39.15
/ea

Key Features

End Style
Claw
Overall Length
11.6 in
Overall Width
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT55524
Zoro #
G016239095
UPC #
76174555240
Country of Origin
United States

Dimensions

Overall Length
11.6 in
Overall Width
2.9 in

Details

End Style
Claw

Description

DeWalt, 10in, Claw Pry Bar, Designed To Pull & Pry Nails, For Removing Difficult Nails The Flat Striking Face Allows The Claw To Be Driven Under The Nail, Shaft Is Constructed In An I-Beam Design For Durability & Light Weight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.