Zoro Homepage

Cold Chisel, 1" Hex

  • Mfr # FMHT16494

  • Zoro # G102450274


product price: $14.15
/ea

Key Features

Length
12 in
Material
Steel
Tip Size
1 in
Application
Chipping
Features
Absorbs Vibrations, Bi-Material Hand Guard Helps Protect From Overstrike, Ergonomic, Reduces Slipping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT16494
Zoro #
G102450274
UPC #
076174164947
Country of Origin
India

Dimensions

Length
12 in
Tip Size
1 in
Size
1 in
Blade Width
1 in
Overall Length
12 in

Details

Item
Cold Chisel
Material
Steel
Application
Chipping
Features
Absorbs Vibrations, Bi-Material Hand Guard Helps Protect From Overstrike, Ergonomic, Reduces Slipping
Non-Sparking
No
Characteristics
Absorbs Vibrations, Bi-Material Hand Guard Helps Protect From Overstrike, Ergonomic, Reduces Slipping
Number of Pieces
1
Includes
Guard
Style
Cold
Type
Guarded
Hex
1 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes Handguard
Yes
Handle Material
Plastic, Rubber
Chisel Type
Cold Chisel
Tether Ready
No
Blade Tip Shape
Pointed
Material Applications
For Metal
Grip Style
Cushioned
Includes Handle
No
Includes Striking Cap
No

Description

Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 1 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Cushioned, Overall Length 12 in, Handle Material Plastic, Rubber, Non-Sparking No, Tether Ready No, Includes Handguard Yes, Features Absorbs Vibrations, Bi-Material Hand Guard Helps Protect From Overstrike, Ergonomic, Reduces Slipping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.