Zoro Homepage

Combination Square 16 In

  • Mfr # 46-131

  • Zoro # G9175957


product price: $21.89
/ea

Key Features

Number of Pieces
2
Head Type
Square
Blade Length (In.)
16 in
Graduations
1/32", 1/16", 1/8"
Length
Blade: 16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-131
Zoro #
G9175957
UPC #
076174461312
Country of Origin
China

Dimensions

Blade Length (In.)
16 in
Length
Blade: 16"
Blade Width
1 in
Blade Length
16 in

Details

Item
Combination Square Set
Number of Pieces
2
Head Type
Square
Graduations
1/32", 1/16", 1/8"
Blade Material
Stainless Steel
Features
Built-In Scriber
Includes
Built-In Scriber
Graduation Mark Style
Etched
Head Vial Included
Yes
Head Color
Yellow
Blade Coating
Chrome
System of Measurement
SAE
Graduation Marks - Front
1/32 in

Description

Combination Square, Number of Pieces 2, Blade Material Stainless Steel, Blade Length 16 in, Blade Width 1 in, Graduation Mark Style Etched, Graduation Marks - Front 1/32 in, Head Type Square, System of Measurement SAE, Includes Built-In Scriber, Head Vial Included Yes, Blade Coating Chrome, Features Built-In Scriber, Head Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.