Zoro Homepage
This item is Discontinued.
Stanley Security Mortise Lockset, Lever, QMS Sierra, Ser. QMS, Grd. 1, Entrance QMS150E619SCKD

Mortise Lockset, Lever, QMS Sierra, Ser. QMS, Grd. 1, Entrance (Discontinued)

  • Mfr # QMS150E619SCKD
  • Zoro # G1603108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS150E619SCKD
Zoro #
G1603108
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1 3/4 in to 2 1/4 in

Details

Item
Mortise Lockset
Keyway Type
Schlage SC4
Handle Type
Lever
Style
QMS Sierra
Function
Entry
Keying
Keyed Different
Finish
Satin Nickel
Strike Type
ASA Strike
Fire Rated
Yes
Grade
1
Series
QMS
Lockset Grade
1
Lockset Function
Entrance
Strike Dim.
1 1/4 in x 4 7/8 in
Lockset Finish
Satin Nickel
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Handle Type
Lever
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Standards
ANSI, UL Listed
Features
Clutching Mechanism, Heavy-duty Spring Tension, Anti-friction Throwbolt
Voltage
none
Key Material
Nickel Silver
Ligature Resistant
No
For Use With
various Door Types
Includes
Hardware
Electrical/Mechanical
Mechanical
Key Type
Keyed Different
Mortise / Cylindrical
Mortise
Number of Keys
2
Pins
6
Case Material
Zinc

Description

Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style QMS Sierra, Lockset Finish Satin Nickel, Keyway Type Schlage SC4, Key Type Keyed Different, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Clutching Mechanism, Heavy-Duty Spring Tension, Anti-friction Throwbolt, For Use With Various Door Types, Includes Hardware, Item Mortise Lockset, Key Material Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.