Zoro Homepage
This item is Discontinued.
Stanley Security Mortise Lockset, Lever, QMS Sierra, Ser. QMS, Grd. 1, Entrance QMS150E625SCKD

Mortise Lockset, Lever, QMS Sierra, Ser. QMS, Grd. 1, Entrance (Discontinued)

  • Mfr # QMS150E625SCKD
  • Zoro # G1603099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS150E625SCKD
Zoro #
G1603099
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1 3/4 in to 2 1/4 in

Details

Keyway Type
Schlage SC4
Item
Mortise Lockset
Handle Type
Lever
Style
QMS Sierra
Function
Entry
Keying
Keyed Different
Finish
Bright Chrome
Strike Type
ASA Strike
Fire Rated
Yes
Grade
1
Series
QMS
Ligature Resistant
No
Standards
ANSI, UL Listed
Lockset Grade
1
Backset
2 3/4 in
For Use With
various Door Types
Electrical/Mechanical
Mechanical
Strike Dim.
1 1/4 in x 4 7/8 in
Key Type
Keyed Different
Lockset Finish
Bright Chrome
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Includes
Hardware
Mortise / Cylindrical
Mortise
Lockset Fire Rating
3 hr
Voltage
none
Key Material
Nickel Silver
Lockset Handle Type
Lever
Number of Keys
2
Mortise/Cylindrical
Mortise
Lockset Function
Entrance
Features
Clutching Mechanism, Heavy-duty Spring Tension, Anti-friction Throwbolt
ADA Compliant
Yes
Pins
6
Case Material
Zinc

Description

Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style QMS Sierra, Lockset Finish Bright Chrome, Keyway Type Schlage SC4, Key Type Keyed Different, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Clutching Mechanism, Heavy-Duty Spring Tension, Anti-friction Throwbolt, For Use With Various Door Types, Includes Hardware, Item Mortise Lockset, Key Material Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.