Mortise Lockset, Lever, QMS Summit, Ser. QMS, Grd. 1, Entrance (Discontinued)
- Mfr # QMS150M625SCKD
- Zoro # G1603047
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMS150M625SCKD
Zoro #
G1603047
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
1 3/4 in to 2 1/4 in
Description
Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style QMS Summit, Lockset Finish Bright Chrome, Keyway Type Schlage SC4, Key Type Keyed Different, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Clutching Mechanism, Heavy-Duty Spring Tension, Anti-friction Throwbolt, For Use With Various Door Types, Includes Hardware, Item Mortise Lockset, Key Material Nickel Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.