This item is Discontinued.

Stanley Security Mortise Lockset, Lever, QMS Summit, Ser. QMS, Grd. 1, Entrance QMS150M626SCKD

Mortise Lockset, Lever, QMS Summit, Ser. QMS, Grd. 1, Entrance (Discontinued)

  • Mfr # QMS150M626SCKD
  • Zoro # G1603038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS150M626SCKD
Zoro #
G1603038
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1 3/4 in to 2 1/4 in

Details

Keyway Type
Schlage SC4
Item
Mortise Lockset
Handle Type
Lever
Style
QMS Summit
Function
Entry
Keying
Keyed Different
Finish
Satin Chrome
Strike Type
ASA Strike
Fire Rated
Yes
Grade
1
Series
QMS
Voltage
none
Key Material
Nickel Silver
Lockset Fire Rating
3 hr
Number of Keys
2
Features
Clutching Mechanism, Heavy-duty Spring Tension, Anti-friction Throwbolt
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Strike Dim.
1 1/4 in x 4 7/8 in
Lockset Function
Entrance
Mortise / Cylindrical
Mortise
Standards
ANSI, UL Listed
Electrical/Mechanical
Mechanical
Lockset Grade
1
Lockset Finish
Satin Chrome
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Includes
Hardware
Ligature Resistant
No
For Use With
various Door Types
ADA Compliant
Yes
Backset
2 3/4 in
Key Type
Keyed Different
Pins
6
Case Material
Zinc

Description

Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style QMS Summit, Lockset Finish Satin Chrome, Keyway Type Schlage SC4, Key Type Keyed Different, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Clutching Mechanism, Heavy-Duty Spring Tension, Anti-friction Throwbolt, For Use With Various Door Types, Includes Hardware, Item Mortise Lockset, Key Material Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.