Zoro Homepage
This item is Discontinued.
Stanley Security Mortise Lockset, Lever, QME Summit, Series QME, Grd. 1, Exit QME152M605SCKD

Mortise Lockset, Lever, QME Summit, Series QME, Grd. 1, Exit (Discontinued)

  • Mfr # QME152M605SCKD
  • Zoro # G1603826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QME152M605SCKD
Zoro #
G1603826
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1 3/4 in to 2 1/4 in

Description

Mechanical, Lever, Mortise, Lockset Function Exit, Lockset Grade 1, Style QME Summit, Lockset Finish Bright Brass, Keyway Type Schlage SC4, Key Type Keyed Different, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Clutching Mechanism, Heavy-Duty Spring Tension, Case is Filed Reversible, Anti-Friction Throwbolt, For Use With Various Door Types, Includes Hardware, Item Mortise Lockset, Key Material Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.