This item is Discontinued.

Stanley Security Mortise Lockset, Lever, QME Summit, Ser. QME, Grd. 1, Passage QME130M625

Mortise Lockset, Lever, QME Summit, Ser. QME, Grd. 1, Passage (Discontinued)

  • Mfr # QME130M625
  • Zoro # G1604246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QME130M625
Zoro #
G1604246
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1 3/4 in to 2 1/4 in

Details

Item
Mortise Lockset
Keyway Type
Schlage SC4
Handle Type
Lever
Style
QME Summit
Function
Passage
Keying
Keyed Different
Finish
Bright Chrome
Strike Type
ASA Strike
Fire Rated
Yes
Grade
1
Series
QME
ADA Compliant
Yes
Lockset Function
Passage
Key Material
Nickel Silver
Ligature Resistant
No
Includes
Hardware
Voltage
none
Key Type
Keyed Different
Standards
ANSI, UL Listed
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Mortise
Features
Clutching Mechanism, Heavy-Duty Spring Tension, Case is Filed Reversible, Anti-Friction Throwbolt
Mortise / Cylindrical
Mortise
Lockset Handle Type
Lever
Backset
2 3/4 in
Lockset Grade
1
For Use With
various Door Types
Number of Keys
0
Electrical/Mechanical
Mechanical
Strike Dim.
1 1/4 in x 4 7/8 in
Lockset Finish
Bright Chrome
Pins
6
Case Material
Zinc

Description

Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style QME Summit, Lockset Finish Bright Chrome, Keyway Type Schlage SC4, Key Type Keyed Different, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Clutching Mechanism, Heavy-Duty Spring Tension, Case is Filed Reversible, Anti-Friction Throwbolt, For Use With Various Door Types, Includes Hardware, Item Mortise Lockset, Key Material Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.