Zoro Homepage
This item is Discontinued.
Stanley Security Mortise Lockset, Lever, QME Summit, Ser. QME, Grd. 1, Privacy QME140M619

Mortise Lockset, Lever, QME Summit, Ser. QME, Grd. 1, Privacy (Discontinued)

  • Mfr # QME140M619
  • Zoro # G1604106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QME140M619
Zoro #
G1604106
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1 3/4 in to 2 1/4 in

Details

Item
Mortise Lockset
Keyway Type
Schlage SC4
Handle Type
Lever
Style
QME Summit
Function
Privacy
Keying
Keyed Different
Finish
Satin Nickel
Strike Type
ASA Strike
Fire Rated
Yes
Grade
1
Series
QME
Key Type
Keyed Different
Lockset Grade
1
Backset
2 3/4 in
Lockset Handle Type
Lever
Strike Dim.
1 1/4 in x 4 7/8 in
Lockset Function
Privacy
Lockset Finish
Satin Nickel
Voltage
none
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Mortise
Features
Clutching Mechanism, Heavy-Duty Spring Tension, Case is Filed Reversible, Anti-Friction Throwbolt
Key Material
Nickel Silver
Ligature Resistant
No
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Number of Keys
0
Includes
Hardware
ADA Compliant
Yes
Electrical/Mechanical
Mechanical
Standards
ANSI, UL Listed
For Use With
various Door Types
Mortise/Cylindrical
Mortise
Pins
6
Case Material
Zinc

Description

Mechanical, Lever, Mortise, Lockset Function Privacy, Lockset Grade 1, Style QME Summit, Lockset Finish Satin Nickel, Keyway Type Schlage SC4, Key Type Keyed Different, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Clutching Mechanism, Heavy-Duty Spring Tension, Case is Filed Reversible, Anti-Friction Throwbolt, For Use With Various Door Types, Includes Hardware, Item Mortise Lockset, Key Material Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.