This item is Discontinued.

Stanley Security Mortise Lockset, Lever, QMS Slate, Ser. QMS, Grd. 1, Privacy QMS140A626

Mortise Lockset, Lever, QMS Slate, Ser. QMS, Grd. 1, Privacy (Discontinued)

  • Mfr # QMS140A626
  • Zoro # G1603281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QMS140A626
Zoro #
G1603281
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1 3/4 in to 2 1/4 in

Details

Item
Mortise Lockset
Keyway Type
Schlage SC4
Handle Type
Lever
Style
QMS Slate
Function
Privacy
Keying
Keyed Different
Finish
Satin Chrome
Strike Type
ASA Strike
Fire Rated
Yes
Grade
1
Series
QMS
For Use With
various Door Types
Electrical/Mechanical
Mechanical
Key Type
Keyed Different
Ligature Resistant
No
ADA Compliant
Yes
Number of Keys
0
Mortise / Cylindrical
Mortise
Backset
2-3/4"
Lockset Grade
1
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Finish
Satin Chrome
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Strike Dim.
1 1/4 in x 4 7/8 in
Lockset Function
Privacy
Voltage
none
Features
Clutching Mechanism, Heavy-duty Spring Tension, Anti-friction Throwbolt
Lockset Fire Rating
3 hr
Key Material
Nickel Silver
Standards
ANSI, UL Listed
Includes
Hardware
Pins
6
Case Material
Zinc

Description

Mechanical, Lever, Mortise, Lockset Function Privacy, Lockset Grade 1, Style QMS Slate, Lockset Finish Satin Chrome, Keyway Type Schlage SC4, Key Type Keyed Different, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2-3/4 In., Ligature Resistant No, Features Clutching Mechanism, Heavy-Duty Spring Tension, Anti-friction Throwbolt, For Use With Various Door Types, Includes Hardware, Item Mortise Lockset, Key Material Nickel Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.