Compartment Box with 1 compartments, Plastic, 16-31/32" H x 17 3/8 in W
Mfr # FMST14920
Zoro # G4342721
original price: $31.45
25% off
new price: $23.50
/eaKey Features
Overall WxDxH
14 in x 2 7/8 in
Number of Compartments
1
Number of Adjustable Dividers
10
Material
Plastic
Latch Type
Wide Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMST14920
Zoro #
G4342721
UPC #
076174975178
Country of Origin
Israel
Dimensions
Overall WxDxH
14 in x 2 7/8 in
Outside Length
14 in
Outside Width
17 3/8 in
Overall Height
16-31/32"
Overall Depth
14"
Overall Width
17 3/8 in
Overall Length
14 in
Description
Compartment Box, Closure Type Double Latch, Color Clear/Black/Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 1, Number of Adjustable Dividers 10, Overall Height 2 7/8 in, Overall Length 17 1/2 in, Overall Width 14 in, Volume Capacity 0.411 cu ft, Number of Fixed Dividers 0, Includes Handle Handle Included, Overall Diameter Not Applicable, Resistant To Impact, Shape Rectangular, Stackable Stacking Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.