Zoro Homepage

Compartment Box with 12 compartments, Plastic, 5 19/64 in H x 11 45/64 in W

  • Mfr # STST14028

  • Zoro # G3716907


product price: $27.45
/ea

Key Features

Overall WxDxH
11 7/8 in x 5 3/8 in
Number of Compartments
12
Compartment HxWxD
15.6 in x 5.34 in x 11.7 in
Number of Adjustable Dividers
4
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STST14028
Zoro #
G3716907
UPC #
076174755404
Country of Origin
Israel

Dimensions

Overall WxDxH
11 7/8 in x 5 3/8 in
Compartment HxWxD
15.6 in x 5.34 in x 11.7 in
Outside Length
15 39/64 in
Outside Width
11 45/64 in
Compartment Length
11 in
Compartment Height
5 in
Compartment Width
15 in
Compartment Depth
11 in
Overall Height
5 19/64 in
Overall Depth
15-39/64"
Overall Width
11 45/64 in
Overall Length
15 39/64 in
Compartment WxD
15 3/5 in x 5 1/3 in x 11 7/10 in

Details

Item
Compartment Box
Number of Compartments
12
Number of Adjustable Dividers
4
Material
Plastic
Latch Type
Snap Clip
Includes
(6) Large Cups, (6) Small Cups; Handle
ESD Conductive
No
Number of Dividers
4
Bin Color
Black
Number of Fixed Dividers
4
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Black
Shape
Rectangular
Maximum Number of Compartments
12
Includes Handle
Handle Included
Designated Label Area
Designated Label Area Not Included
Water Resistant
Not Water Resistant
Volume Capacity
0.564 cu ft
Closure Type
Snap
Corrosion Resistant
Not Corrosion Resistant

Description

Compartment Box, Closure Type Snap, Color Black, Compartment WxD 15 3/5 in x 5 1/3 in x 11 7/10 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 12, Number of Adjustable Dividers 4, Overall Height 5 3/8 in, Overall Length 15 3/4 in, Overall Width 11 7/8 in, Volume Capacity 0.564 cu ft, Number of Fixed Dividers 4, Compartment Depth 11 in, Compartment Width 15 in, Includes Handle Handle Included, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.