Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compass Saw, Hand, 18 In, 11 TPI

  • Mfr # 17-205

  • Zoro # G0490935


product price: $15.45
/ea

Key Features

Hand Saw Application
Drywall, Plastic, Wood
Length
18 in
Blade Length
12 in
Teeth per Inch
11
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-205
Zoro #
G0490935
UPC #
076174172058
Country of Origin
China

Dimensions

Length
18 in
Blade Length
12 in
Manufacturers Warranty Length
Limited Lifetime
Overall Length
18 in

Details

Hand Saw Application
Drywall, Plastic, Wood
Item
Compass Saw
Teeth per Inch
11
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Features
Heat-Treated, Heavy-Duty Screws For Secure Blade-To-Handle Assembly, One-Piece Handle Delivers Durability And Comfort, Solid, Triple-Ground Teeth For Excellent Cutting Performance
Characteristics
3 Sided Induction Hardened Teeth
Function
For Fine Finish Cutting of Dovetails, Miters, and Tenons in Plywood and Hardwoods
Handle Design
One Piece, BiMaterial
Type
Hand
Tether Style
Tether Capable
Hand Saw Product Type
Jab Saws
Material Application
Drywall, Plastic, Wood
Handle Material
Multi-Component
Handle Color
Black, Yellow
Cutting Edge Type
Serrated
Non-Sparking
No

Description

Compass Saw, Blade Length 12 in, Blade Material Steel, Cutting Edge Type Serrated, Features Heat-Treated, Heavy-Duty Screws For Secure Blade-To-Handle Assembly, One-Piece Handle Delivers Durability And Comfort, Solid, Triple-Ground Teeth For Excellent Cutting Performance, Hand Saw Application Drywall, Plastic, Wood, Hand Saw Product Type Jab Saws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.