Zoro Homepage
This item is Discontinued.
Stanley Compo-Cast Soft Face Sledge Hammer, 10.5lb 57-552

Compo-Cast Soft Face Sledge Hammer, 10.5lb (Discontinued)

  • Mfr # 57-552
  • Zoro # G705731589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-552
Zoro #
G705731589
UPC #
76174575521
Country of Origin
United States

Details

Item
Hammers, Sledges, Mallets and Axes
Head Weight
11.36 lbs
Head Material
Steel
Handle Material
Steel
Handle Design
Straight
Type
Construction - Soft Face
Color
Red

Description

Non sparking soft face sledge hammers. Flat area on head allows upright storage. Urethane covering helps reduce noise pollution. Steel reinforced handle provides added strength and safety, resists breaking on overstrike. Dead blow function uses steel shot.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.