Consumer Tools 274129 15 in. Tradecut Panel Saw
- Mfr # 274129
- Zoro # G204077294
product price:Â
$
68.15
/ea
Key Features
Blade Material
Hardened Steel
Blade Thickness
0.38 in
Blade Length
15 in
Handle Material
Bi-Material
Height
1.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274129
- Zoro #
- G204077294
- UPC #
- 76174203486
- Country of Origin
- Denmark
Dimensions
- Blade Thickness
- 0.38 in
- Blade Length
- 15 in
- Height
- 1.4 in
- Overall Length
- 19.4 in
- Width (In.)
- 5.8 in
Details
- Item
- Panel Saw
- Blade Material
- Hardened Steel
- Handle Material
- Bi-Material
- Hand Saw Application
- Wood & Panel Cutting
- Teeth per Inch
- 8 TPI / 9 PPI
- Kerf
- 0.95 in
- Hand Saw Product Grouping
- Hand Saws
Description
15" TradeCut panel saw. Triple ground teeth cut on the push and pull strokes for fast, efficient cutting. Induction hardened blade for long-lasting sharpness. Ergonomic bi-material grip for a comfortable slip resistant hold. Contoured slip-resistant index finger grip for cut alignment. Triple ground teeth with 8TPI/9PPI for efficient cutting.
Features- Tradecut Panel Saw
- Triple ground teeth cut on the push and pull strokes for fast efficient cutting
- Induction hardened blade for long-lasting sharpness
- Ergonomic Bi-material grip for a comfortable slip resistant hold
- Contoured slip resistant index finger grip for cut alignment
- Size: 15"
- Country of Origin: Denmark
- Weight: 0.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.