Consumer Tools 444565 Fluted Screwdriver Set - 6 Piece
- Mfr # 444565
- Zoro # G103796128
product price:Â
$
43.29
/ea
Key Features
Number of Pieces
6
Includes
1 Each No. 1 & No. 2 Phillips & 4 Slotted Screwdrivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 444565
- Zoro #
- G103796128
- UPC #
- 76174600254
- Country of Origin
- United States
Details
- Item
- Screwdriver Set
- Number of Pieces
- 6
- Includes
- 1 Each No. 1 & No. 2 Phillips & 4 Slotted Screwdrivers
Description
6 Piece, Fluted Standard Screwdriver Set, Contains: 1 Each No. 1 & No. 2 Phillips & 4 Slotted Screwdrivers, Tri Lobular Design For Torque & Comfort, Nickel Plated Bar For Rust Resistance, Heat Treated Tip To Withstand Demanding Jobs.
Features- Sets feature popular sizes to satisfy wide range of fastening needs
- Nickel plated bars help resist corrosion
- Heat-treated alloy steel bars hold up to repeated use
- Color coded handle makes choosing the right driver from your tool pouch an easy task
- 6 Piece
- Country of Origin: United States
- Weight: 1.01 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.