Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stanley Cross Line Laser, Int/Ext, Red, 50 ft. STHT77341

Cross Line Laser, Int/Ext, Red, 50 ft. (Discontinued)

  • Mfr # STHT77341
  • Zoro # G7557401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT77341
Zoro #
G7557401
UPC #
076174773415
Country of Origin
China

Dimensions

Width
6-5/8"
Height
3-7/8"
Thread Size
1/4-20
Length
9"

Details

Item
Cross Line Laser
Laser Usage Environment
Interior and Exterior
Laser Projection
Horizontal and Vertical
Leveling Type
Pendulum Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
0
Laser Color
Red
Range w/o Detector
50 ft
Preset Angle
None
Number of Plumb Vials
0
Number of Scanning Modes
2
Number of Level Vials
0
Number of 45 Degree Vials
0
Accuracy
+/-3/16" @ 50 ft.
Power Source
(3) AA Batteries
Auto Leveling Range
+/-4 Degrees
IP Rating
Not Rated
Visual/Audible Indicators
None
Plumb Up
Yes
Interior/Exterior
Interior and Exterior
Includes
Kit Box, (3) AA Batteries
Auto Shutoff
No
Laser Class
2
Total Number of Vials
0
Features
Over-Molded Grips
Plumb Down
Yes
Beam Color
Red
Horizontal/Vertical
Horizontal and Vertical

Description

Cross Line Laser, Accuracy +/-3/16 in @ 50 ft, Features Over-Molded Grips, Includes Kit Box, (3) AA Batteries, Number of Beams 2, Number of Dots 0, Number of Lines 0, Leveling Type Pendulum Self-Leveling, Laser Projection Horizontal and Vertical, Number of Level Vials 0, Number of Plumb Vials 0, Number of Scanning Modes 2, Total Number of Vials 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.