Cut Snip, Offset Left, 9 1/2 in, Chromium Vanadium (Discontinued)
- Mfr # FMHT73559
- Zoro # G1804245
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMHT73559
Zoro #
G1804245
UPC #
076174735598
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
9 1/2 in
Cutting Length
1 1/4 in
Maximum Sheet Thickness
22 ga
Description
Cut Snip, Blade Material Steel, Cutting Capacity 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel), Cutting Direction Left, Cutting Edge Type Offset, Cutting Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.