Zoro Homepage

Dead Blow Hammer, Round, 14 in. L

  • Mfr # 57-533A

  • Zoro # G112845671


product price: $57.85
/ea

Key Features

Head Weight
2 5/8 lb
Head Material
Urethane over Steel
Handle Material
Steel
Overall Length
14 in
Head Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-533A
Zoro #
G112845671
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14 in
Face Diameter
2 1/2 in

Details

Item
Dead Blow Hammer
Head Weight
2 5/8 lb
Head Material
Urethane over Steel
Handle Material
Steel
Head Color
Orange
Handle Color
Orange
Features
Self-Standing Feature for Easy Retrieval
Face Hardness
Soft
Dead Blow Hammer
Yes
Non-Marring
Yes
Non-Sparking
Yes
Hammer Type
Sledge Hammer
Grip Material
Bi-Material
Dead Blow Construction
Chemical Resistant; Eliminating Sparking and Absorption of Liquids
Handle Attachment
Welded
FME Compliant
No
Tether Ready
No
Face Shape
Round

Description

Dead Blow Hammer, Hammer Type Sledge Hammer, Head Material Urethane over Steel, Handle Material Steel, Head Weight 2 5/8 lb, Face Diameter 2 1/2 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer Yes, Non-Marring Yes, Non-Sparking Yes, Tether Ready No, FME Compliant No, Dead Blow Construction Chemical Resistant; Eliminating Sparking and Absorption of Liquids, Face Hardness Soft, Features Self-Standing Feature for Easy Retrieval, Grip Material Bi-Material, Handle Attachment Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.