Zoro Homepage

Dead Blow Hammer, Steel Handle, 15" L

  • Mfr # 57-534A

  • Zoro # G712845644


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Head Weight
3 1/4 lb
Head Material
Urethane over Steel
Handle Material
Steel
Overall Length
15 in
Features
Self-Standing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-534A
Zoro #
G712845644
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 in
Face Diameter
2 7/8 in

Details

Item
Dead Blow Hammer
Head Weight
3 1/4 lb
Head Material
Urethane over Steel
Handle Material
Steel
Features
Self-Standing
Handle Color
Orange
Head Color
Orange
Dead Blow Construction
Chemical Resistant; Eliminating Sparking and Absorption of Liquids
Non-Sparking
Yes
Non-Marring
Yes
Grip Material
Bi-Material
Tether Ready
No
Face Shape
Round
Hammer Type
Dead Blow Hammer
Dead Blow Hammer
Yes
Face Hardness
Soft
Handle Attachment
Welded
FME Compliant
No

Description

Dead Blow Hammer, Hammer Type Dead Blow Hammer, Head Material Urethane over Steel, Handle Material Steel, Head Weight 3 1/4 lb, Face Diameter 2 7/8 in, Face Shape Round, Overall Length 15 in, Dead Blow Hammer Yes, Non-Marring Yes, Non-Sparking Yes, Tether Ready No, FME Compliant No, Dead Blow Construction Chemical Resistant; Eliminating Sparking and Absorption of Liquids, Face Hardness Soft, Features Self-Standing, Grip Material Bi-Material, Handle Attachment Welded, Handle Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.