Deadbolt, QDB2, Oil Rubbed Bronze, 6 Pin

  • Mfr # QDB285613S4DBS
  • Zoro # G1604429
product price: 
$
56.65
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
2
Series
QDB2
For Door Thickness
1-11/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QDB285613S4DBS
Zoro #
G1604429
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1-11/32 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
2 in
Faceplate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
2
Series
QDB2
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
Standards
ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed
ADA Compliant
Yes
Item
Deadbolt Lock
Grade
2
Includes
Keys
Ligature Resistant
No
Cylinder
6 Pin
Lockset Fire Rating
3 hr
Material
Bronze
Security Type
Heavy-Duty
For Use With
Various Door Types
Fire Rated
Yes
Number of Keys
2
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 2-3/4 in
Strike
Square Corner
Mortise/Cylindrical
Cylindrical
Pins
6
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Application
Commercial, Residential
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Locking/Unlocking Access - Inside
Thumb Turn
Visual Indicator Message
Locked
Number of Pins
6
UL Fire Rating
UL10B, UL10C
Keying
Different
Shell Material
Bronze

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 2, Series QDB2, Lockset Finish Oil Rubbed Bronze, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder 6 Pin, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 11/32 in, For Use With Various Door Types, Includes Keys, Material Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.