Zoro Homepage

DeWalt 12 in. Bi-Metal Hacksaw Blade Set 3 pk

  • Mfr # DWHT20558

  • Zoro # G406434314


product price: $12.09
/ea

Key Features

Blade Length
12 in
Blade Material
Bi-metal
For Use With
Hand saw
Blade Thickness
0.028 in
Application
Cutting metals including unhardened tool steel and stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT20558
Zoro #
G406434314
UPC #
76174205589
Country of Origin
China

Dimensions

Blade Length
12 in
Blade Thickness
0.028 in

Details

Blade Material
Bi-metal
For Use With
Hand saw
Application
Cutting metals including unhardened tool steel and stainless steel

Description

Hack saw blades best initial sharpness in the market. Bi metal construction combines flexibility from carbon steel and cutting performance from high speed steel. Cuts most metals including unhardened tool steel and stainless steel.


  • • High speed steel teeth for extra durability
  • • High carbon steel backer for extra flexibility
  • • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • • Rockwell C64-66 tooth hardness for increased wear resistance
  • • Tooth designs (raker and wavy) optimized for application
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.