DeWalt 12 in. Bi-Metal Hacksaw Blades 24 TPI 2 pk

  • Mfr # DWHT20552

  • Zoro # G406434208


product price:  $10.99
/ea

Key Features

Teeth per Inch
24
Blade Length
12 in
Blade Material
Bi-Metal
For Use With
Fits most hacksaws
Type
Straight Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWHT20552
Zoro #
G406434208
UPC #
76174205527
Country of Origin
China

Dimensions

Blade Length
12 in
Blade Width
1.9 in
Blade Thickness
0.0625 in

Details

Teeth per Inch
24
Blade Material
Bi-Metal
For Use With
Fits most hacksaws
Type
Straight Edge
Application
Cutting
Recommended Safety Equipment
Safety Gloves

Description

This DeWalt 2-pack 12 in. Bi-Metal Hacksaw Blade is ideal for cutting. The blades cut most metal including unhardened tool steel and stainless steel. The Bi-Metal construction combines flexibility from carbon steel and cutting performance from high speed metal. These blades beat out major competitors in quality in its class.


  • • Ideal for a variety of uses
  • • Durable and made to last
  • • Fits most hacksaws
  • • Best initial sharpness
  • • Cuts most metals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.