Zoro Homepage

DeWalt 4 oz Red Chalk and Reel Set 100 ft. Black/Yellow

  • Mfr # DWHT47374L

  • Zoro # G706601843


product price: $18.75
/ea

Key Features

Overall Height
2.5 in
Material
Plastic
Finish
Black
Length
10.2 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT47374L
Zoro #
G706601843
UPC #
76174473742
Country of Origin
China

Dimensions

Overall Height
2.5 in
Length
10.2 in
Width
7 in

Details

Item
Chalk Reel
Material
Plastic
Finish
Black

Description

This Dewalt 3:1 Chalk Reel Kit with red chalk is durable and allows for speed and efficiency with many features that help them be effective and easy to use. A 3:1 gear ratio allows for a smooth and quick retraction of the line. The handle folds flush to the body for convenient storage. The clutch can be activated with a closed or open handle.


  • • 1/4 Turn cap for a secure fit
  • • Ergonomic shape for secure grip and feel
  • • Over mold grip for slip resistance and drop protection
  • • 1mm Line for tight, clean marks
  • • Intergraded clutch for reduced line jams and smooth line release
  • • Flush handle for compact storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.