Zoro Homepage
This item is Discontinued.
Stanley DeWalt ToughSystem 2.0 19.6 in. Rolling Tool Box Black/Yellow DWST08450

DeWalt ToughSystem 2.0 19.6 in. Rolling Tool Box Black/Yellow (Discontinued)

  • Mfr # DWST08450
  • Zoro # G106439602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST08450
Zoro #
G106439602
UPC #
76174832952
Country of Origin
China

Description

Navigate through worksite terrain with the ToughSystem 2.0 Rolling Toolbox. With its 8 inch wheels, this toolbox is engineered and designed for rugged-terrain mobility. It also has 2-piece metal front latches for added durability when securing tools inside of the box. This toolbox has 20% larger storage capacity when used with DWST08165 and DWST08300 as part of a tower. The ToughSystem 2.0 Rolling Toolbox is built for real Jobsite conditions with high-impact protection. The toolbox has a removable inner tray for optimal organization. The ToughSystem 2.0 Rolling Toolbox is backwards compatible with any ToughSystem product.


  • • Patented auto-connect side latches
  • • 8 in. all terrain wheels for rugged mobility
  • • 250 lb. load capacity
  • • Wide telescopic handle to maneuver around a jobsite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.