
DeWalt ToughSystem 2.0 21.75 in. Large Tool Box Black/Yellow
Mfr # DWST08300
Zoro # G206439601
product price: $107.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWST08300
Zoro #
G206439601
UPC #
76174832945
Country of Origin
China
Description
Get one-handed operation with the ToughSystem 2.0 Large Toolbox. This toolbox has 20% larger storage capacity when used with DWST08165 and DWST08450 as part of a tower. The ToughSystem 2.0 Toolbox is built for real jobsite conditions with high-impact protection. It is IP65 rated for dust and water resistance and has a 110 lbs. load capacity. The ToughSystem 2.0 Toolbox is backwards compatible with any ToughSystem product.
- • It features patented auto-connect side latches
- • 2-piece metal front latches for added durability when securing tools inside the box
- • Removable inner tray for optimal organization
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.