Zoro Homepage

Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable

  • Mfr # 13-1519

  • Zoro # G5752601


product price: $9.79
/ea

Key Features

Material
Poly
Bag Type
Dry
Filter Type
Disposable
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Type
Poly Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-1519
Zoro #
G5752601
UPC #
871613005313
Country of Origin
China

Dimensions

Width
7.87"
Height
17.72"

Details

Material
Poly
Bag Type
Dry
Filter Type
Disposable
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Type
Poly Bag
Item
Disposable Filter Bag,3PK,Wet/Dry Vac

Description

Disposable Filter Bag,3PK,Wet/Dry Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.