
Drill 21/64 Hss Hd
Mfr # 63521ZR
Zoro # G5869693
product price: $7.35
/eaSold in multiples of 2 for $14.70
Key Features
Overall Length
4.8 in
Bit Dia.
21/64-Inch
Drill Bit Material
high speed steel
Finish - Machining
Black Oxide
Bit Type
Jobber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63521ZR
Zoro #
G5869693
UPC #
42526635212
Country of Origin
China
Dimensions
Overall Length
4.8 in
Bit Dia.
21/64-Inch
Details
Drill Bit Material
high speed steel
Finish - Machining
Black Oxide
Bit Type
Jobber
Description
Drill 21/64 Hss Hd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.