Zoro Homepage

Drill, Cordless, 1,500 RPM, 12V DC

  • Mfr # DCD701F2/DCF901B

  • Zoro # G615271489


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Includes
(1) Belt Clip
Series
12V MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD701F2/DCF901B
Zoro #
G615271489
UPC #
-
Country of Origin
China

Details

Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Includes
(1) Belt Clip
Series
12V MAX
Battery Included
DCB122
Number of Batteries Included
2
Item
Drill,Cordless,1,500 RPM,12V DC
Power Source
Cordless
Battery Series
12V MAX*
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Case Included
Contractor Bag
Included Fastening Tools
1/2 in Impact Wrench
Battery Model No.
DCB122
Charger
DCB122
Wireless Tool Tracking
No
Charger Included
DCB122
Battery Chemistry
Li-Ion
Tool Series
12V MAX*
Charger Manufacturing Model Number
DCB122
Battery Manufacturing Model Number
DCB122
Includes Case
Case Included

Description

Drill,Cordless,1,500 RPM,12V DC, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes (1) Belt Clip, Tool Brand DEWALT(R), Series 12V MAX, Battery Included DCB122, Number of Batteries Included 2, Battery Model No. DCB122, Battery Series 12V MAX*, Charger DCB122, Charger Included DCB122, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Drills 3/8 in Drill/Driver, Included Fastening Tools 1/2 in Impact Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.