Electronic Lock, 110V, RH, Fail-Secure (Discontinued)
- Mfr # SPS3MLRNL630RH
- Zoro # G5481257
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPS3MLRNL630RH
Zoro #
G5481257
UPC #
190830081079
Country of Origin
United States
Dimensions
Inside Width
6 3/4 in
Door Thickness
1-3/4 in
Inside Depth
1 1/4 in
Outside Height
8 in
Inside Height
8 in
Latch Length
1/2 in
Outside Width
6 3/4 in
Latch Front Size
1-1/8 in x 2-1/4 in
Outside Depth
4 3/4 in
Overall Height
8 in
Overall Depth
4 3/4 in
Overall Width
6 3/4 in
Strike Base Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
3/4 in
Description
Electronic Keyless Lock, Function Fail-Secure On Both Sides, Access Method Coded Key Fob, Mounting Style Mortise, Lock Material Stainless Steel, Finish Stainless Steel, Series SPSE, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options None, Hand Right, Outside Height 8 in, Outside Width 6 3/4 in, Outside Depth 4 3/4 in, Keypad Material Not Applicable, Operating Temp. Range -31 Degrees to 151 Degrees F, Fire Rating Not Rated, ADA Compliant Yes, Grade 1, Standards ANSI/BHMA, cUL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.