Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Rivet, 1/4 in Dia., Aluminum Body, 1500 PK

  • Mfr # 02241-00815

  • Zoro # G6632171


product price: $463.99
/pk 1500, $0.31/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Rivet Diameter
1/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02241-00815
Zoro #
G6632171
UPC #
-
Country of Origin
United Kingdom

Dimensions

Rivet Diameter
1/4 in

Details

Item
Blind Rivet
Body Material
Aluminum
System of Measurement
Inch

Description

Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.