
Blind Rivet, 1/4 in Dia., Steel Body, 1500 PK
Mfr # 02221-00819
Zoro # G6774369
product price: $423.99
/pk 1500, $0.28/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Rivet Diameter
1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02221-00819
Zoro #
G6774369
UPC #
-
Country of Origin
United Kingdom
Dimensions
Rivet Diameter
1/4 in
Details
Item
Blind Rivet
Body Material
Steel
System of Measurement
Inch
Description
Structurl Rivet,Hgh Shear,Al,1/4 In.,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.