Zoro Homepage

Blind Rivet, 1/8 in Dia., Steel Body

  • Mfr # 57438

  • Zoro # G102686147


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
1/16 - 1/8"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57438
Zoro #
G102686147
UPC #
25964574381
Country of Origin
Unknown

Dimensions

Rivet Diameter
1/8 in

Details

Item
Blind Rivet
Body Material
Steel
Mandrel Material
Steel
Grip Range
1/16 - 1/8"
System of Measurement
Inch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products