Zoro Homepage

Blind Rivet, 3/16 in Dia., Aluminum Body

  • Mfr # HE60492

  • Zoro # G602124071


product price: $38.49
/ea

Key Features

Body Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
3/8-"1/2"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE60492
Zoro #
G602124071
UPC #
259646049274
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in

Details

Item
Blind Rivet
Body Material
Aluminum
Grip Range
3/8-"1/2"
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products