Blind Rivet, Countersunk Head, 1/4 in Dia., 0.685 in L, Steel Body, 100 PK

  • Mfr # ISSK0808-VL

  • Zoro # G1490699


product price:  $75.65
/pk 100, $0.76/ea
Free Shipping & Returns

Key Features

Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Grip Range
.170 in - .475 in
Body Length
0.685 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISSK0808-VL
Zoro #
G1490699
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Body Length
0.685 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Grip Range
.170 in - .475 in
Standards
IFI-119
System of Measurement
INCH

Description

Blind Rivet,Intlk,Stl,.170-.475,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products