Blind Rivet, Countersunk Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK

  • Mfr # AK44BS201

  • Zoro # G2639341


product price: $21.35
/pk 500, $0.04/ea

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.188 in to 0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK44BS201
Zoro #
G2639341
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/8 in
Body Length
3/8 in
Head Height
0.03 in
Hole Size
0.129 to 0.133 in
Drill Size
#30
Head Dia.
0.220 in
Shank Diameter
0.122 in
Head Diameter
7/32 in
Overall Length
1 15/32 in
Maximum Material Thickness
1/4 in
Minimum Material Thickness
3/16 in
Minimum Hole Diameter
0.129 in
Maximum Hole Diameter
0.133 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.188 in to 0.250 in
System of Measurement
Inch
Single Shear Strength (Lbs.)
155 lb
Blind Rivet Type
Open End
Tensile Strength (Lb.)
235 lb
Shear Strength
155 lb
Manufacturer Location
Made in USA*
Head Angle
120 Degrees
Tensile Strength
325 lb
Material Grade/Class
IFI-114-19
Finish
Plain

Description

Blind Rivet,1 20/43 In. L,0.122 In. dia,PK500, System of Measurement Inch, Overall Length 1 15/32 in, Body Length 3/8 in, Shank Diameter 0.122 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 7/32 in, Head Angle 120 Degrees , Shear Strength 155 lb, Tensile Strength 325 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.