Blind Rivet, Dome Head, 0.078 in Dia., 0.421 in L, Aluminum Body, 1000 PK

  • Mfr # TAPD20M5BS

  • Zoro # G000412602


product price:  $193.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
0.078 in
Grip Range
.252 in - .315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAPD20M5BS
Zoro #
G000412602
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
0.078 in
Body Length
0.421 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.252 in - .315 in
Standards
IFI-114
System of Measurement
Inch

Description

Aluminum Micro Blind Rivet With Steel Mandrel Dome Head .078 X .252-.315 Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.