Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Steel Body, 1000 PK
- Mfr # SD44BS-ZY
- Zoro # G400412790
product price:Â
$
41.99
/pk of 1000, $0.04/ea
Key Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
0.125 in
Grip Range
.188 in - .250 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD44BS-ZY
- Zoro #
- G400412790
- UPC #
- -
- Country of Origin
- United States
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- .188 in - .250 in
- Standards
- IFI-114
- System of Measurement
- Inch
Dimensions
- Rivet Diameter
- 0.125 in
- Body Length
- 0.39 in
Description
Steel Blind Rivet With Steel Mandrel, Dome Head 1/8 X .188-.250 Grip, Yellow Zinc Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.