Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK

  • Mfr # PAD46ABS

  • Zoro # G700412827


product price:  $56.75
/pk 1000, $0.06/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
0.125 in
Grip Range
.313 in - .375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAD46ABS
Zoro #
G700412827
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
0.125 in
Body Length
0.515 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.313 in - .375 in
Standards
IFI-114
System of Measurement
Inch

Description

Aluminum Soft Set Blind Rivet With Aluminum Mandrel, Dome Head 1/8 X .251-.375 Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products