Blind Rivet, Dome Head, 0.15625 in Dia., 0.33 in L, Aluminum Body, 1000 PK

  • Mfr # AD52H

  • Zoro # G700412582


product price:  $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
0.15625 in
Grip Range
.063 in - .125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD52H
Zoro #
G700412582
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
0.15625 in
Body Length
0.33 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.063 in - .125 in
Standards
IFI-114
System of Measurement
Inch

Description

Aluminum Closed-End Blind Rivet With Steel Mandrel Dome Head 5/32 X .063-.125 Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products