
Blind Rivet, Dome Head, 0.15625 in Dia., 0.415 in L, Steel Body, 1000 PK
Mfr # SD54BS
Zoro # G000412718
product price:Â $53.15
/pk 1000, $0.05/eaKey Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
0.15625 in
Grip Range
.188 in - .250 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD54BS
Zoro #
G000412718
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
0.15625 in
Body Length
0.415 in
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.188 in - .250 in
Standards
IFI-114
System of Measurement
Inch
Description
Steel Blind Rivet With Steel Mandrel, Dome Head 5/32 X .188-.250 Grip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.