Blind Rivet, Dome Head, 0.15625 in Dia., 0.517 in L, Aluminum Body, 1000 PK
- Mfr # PAAD505AH-VL
- Zoro # G900412498
product price:Â
$
142.99
/pk of 1000, $0.14/ea
Sold in multiples of 48Â pks for
$6,863.52
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
0.15625 in
Grip Range
.251 in - .312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAAD505AH-VL
- Zoro #
- G900412498
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rivet Diameter
- 0.15625 in
- Body Length
- 0.517 in
Details
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Aluminum
- Grip Range
- .251 in - .312 in
- Standards
- IFI-126
- System of Measurement
- Inch
Description
Aluminum Closed-End Blind Rivet With Aluminum Mandrel, Dome Head
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.